Zoro Homepage

Laboratory Refrigerator, 72 cu ft

  • Mfr # CPS-HC-PLD-72-TS

  • Zoro # G216214939


product price: $27,218.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Refrigerator/Freezer Type
Refrigerator
Features
Variable Speed Compressors (VSCs), Touchscreen
Shelf Adjustability
Adjustable
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-HC-PLD-72-TS
Zoro #
G216214939
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
36 1/4 in
Probe Port Size
3/4 in
Overall Width
81 in
Refrigerator Interior Width
49 1/8 in
Refrigerator Interior Height
59 in
Refrigerator Interior Depth
26 1/2 in
Overall Height
81 1/2 in

Description

Glass Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.