Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Refrigerator, 72 cu ft

  • Mfr # CPS-HC-SPLD-72-TS

  • Zoro # G616214867


product price: $27,218.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Refrigerator Interior Depth
26 1/2 in
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Door Hinge
Left and Right
Alarm Type
Door Ajar, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPS-HC-SPLD-72-TS
Zoro #
G616214867
UPC #
-
Country of Origin
China

Dimensions

Refrigerator Interior Depth
26 1/2 in
Overall Depth
36 in
Refrigerator Interior Width
49 1/8 in
Overall Width
81 in
Overall Height
81 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Height
59 in

Details

Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Door Hinge
Left and Right
Alarm Type
Door Ajar, Temperature
Includes Alarm
Yes
Plug Type
5-15P
Refrigerator Temperature - Maximum
10 Degrees C
Door Exterior Material
Steel
Number of Doors
3
Probe Port Location
Back
Refrigerator Temperature - Minimum
1 Degrees C
Shelf Adjustability
Adjustable
Standards
C-ETL Listed and Certified to UL471 Standard, ETL
Alarm Indicator Type
Audio and Visual
Weight
593 lb
Refrigerant Type
R-600a
Includes Probe Port
Yes
Temperature Display
Yes
Features
Variable Speed Compressors (VSCs), Touchscreen
Door Type
Solid
Refrigerator/Freezer Type
Refrigerator
Voltage
110 to 120V AC
Item
Laboratory Refrigerator
Total Capacity
72 cu ft
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1.15 Degrees C
Energy Usage
2.02 kWh/day
Compressor Speed
4,000 RPM
Number of Shelves
15
Interior Lighting Type
LED
Current
5 A
Product Type
Lab Refrigerator
Application
General Purpose
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Defrost Method
Cycle
Door Insulation Material
HDU
Caster Configuration
(4) Swivel with Front Locking
Includes Battery Back-Up
Yes

Description

Solid Door Laboratory Refrigerator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.