Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 0.5 cu. ft. Freezer Cap.

  • Mfr # NSWDR261WWG/0

  • Zoro # G4702985


product price: $7,898.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
28 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSWDR261WWG/0
Zoro #
G4702985
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Refrigerator Interior Width
23 3/4 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
28 in

Details

Item
Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
5
Amps
3
Freezer Temperature Range (F)
-0.4 Degrees to 32 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Application
High Performance
Hz
60
Defrost
Cycle
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Capacity (Cu.-Ft.)
0.5 cu ft
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Freezer Temperature Range (C)
-18 Degrees to 0 Degrees
Frequency
60 Hz
Door Exterior Material
Powder Coated Steel
Refrigerator Temperature - Maximum
10 Degrees C
Interior Material
Steel
Temperature Display
Yes
Plug Type
NEMA 5-15
Door Lock Type
Keyed Lock
Interior Lighting Type
LED
Alarm Type
Door Ajar, Temperature
Condenser Type
Hermetic
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Weight
315 lb
Includes Battery Back-Up
Yes
Defrost Method
Cycle
Product Type
Lab Refrigerator
Standards
Energy Star Certified, ETL
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-290
Shelf Adjustability
Adjustable
Refrigerator Temperature - Minimum
1 Degrees C
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Caster Configuration
Swivel
Current
33 A
Includes Probe Port
Yes

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Freezer Capacity (Cu.-Ft.) 0.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -18 Degrees to 0 Degrees , Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.