Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 0.5 cu. ft. Freezer Cap.

  • Mfr # NSWDR472WWG/0

  • Zoro # G4703466


product price: $10,248.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
32 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSWDR472WWG/0
Zoro #
G4703466
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
32 1/2 in
Refrigerator Interior Depth
23 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
4 ft
Probe Port Size
3/8 in

Details

Item
Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
47 cu ft
Number of Doors
2
Refrigerator Capacity
47 cu ft
Control Type
Microprocessor
Number of Shelves
10
Application - Laboratory Refrigerator/Freezer
High Performance
Application
High Performance
Hz
60
Freezer Temperature Range (C)
-18 Degrees to 0 Degrees
Amps
4.5
Door Hinge
Sliding
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Capacity (Cu.-Ft.)
0.5 cu ft
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Defrost
Cycle
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
47 cu ft
Freezer Temperature Range (F)
-0.4 Degrees to 32 Degrees
Interior Lighting Type
LED
Standards
ETL
Includes Alarm
Yes
Temperature Display
Yes
Door Exterior Material
Powder Coated Steel
Current
4.5 A
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Caster Configuration
Swivel
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Hermetic
Frequency
60 Hz
Refrigerant Type
R-290
Alarm Indicator Type
Audio and Visual
Product Type
Lab Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Includes Battery Back-Up
Yes
Shelf Adjustability
Adjustable
Plug Type
NEMA 5-15
Defrost Method
Cycle
Interior Material
Steel
Includes Probe Port
Yes
Compressor Speed
3,500 RPM
Alarm Type
Door Ajar, Temperature
Weight
458 lb

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 47 cu ft, Freezer Capacity (Cu.-Ft.) 0.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -18 Degrees to 0 Degrees , Overall Depth 32 1/2 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.