Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 0.5 cu. ft. Freezer Cap.

  • Mfr # NSWDR492WWG/0

  • Zoro # G4709775


product price: $10,498.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSWDR492WWG/0
Zoro #
G4709775
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Refrigerator Interior Width
4 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
24 5/8 in

Details

Item
Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
10
Application - Laboratory Refrigerator/Freezer
High Performance
Amps
4.5
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application
High Performance
Freezer Capacity (Cu.-Ft.)
0.5 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Hz
60
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Freezer Temperature Range (C)
-18 Degrees to 0 Degrees
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Freezer Temperature Range (F)
-0.4 Degrees to 32 Degrees
Defrost
Cycle
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
4.5 A
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Includes Alarm
Yes
Product Type
Lab Refrigerator
Interior Lighting Type
LED
Caster Configuration
Swivel
Alarm Type
Door Ajar, Temperature
Frequency
60 Hz
Temperature Display
Yes
Door Lock Type
Keyed Lock
Weight
488 lb
Includes Battery Back-Up
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Door Exterior Material
Powder Coated Steel
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Refrigerant Type
R-290
Defrost Method
Cycle
Refrigerator Temperature - Minimum
1 Degrees C
Interior Material
Steel
Standards
Energy Star Certified, ETL
Alarm Indicator Type
Audio and Visual
Compressor Speed
3,500 RPM
Refrigerator/Freezer Type
Refrigerator

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Freezer Capacity (Cu.-Ft.) 0.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -18 Degrees to 0 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.