Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 0.5 cu. ft. Freezer Cap.

  • Mfr # NSWDR693WWG/0

  • Zoro # G2973235


product price: $13,584.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
32 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSWDR693WWG/0
Zoro #
G2973235
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
32 1/2 in
Refrigerator Interior Width
6 1/4 ft
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
24 in
Probe Port Size
3/8 in

Details

Item
Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
69 cu ft
Number of Doors
3
Refrigerator Capacity
69 cu ft
Control Type
Microprocessor
Number of Shelves
15
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Hz
60
Amps
7.5
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Temperature Range (C)
-18 Degrees to 0 Degrees
Freezer Capacity (Cu.-Ft.)
0.5 cu ft
Freezer Temperature Range (F)
-0.4 Degrees to 32 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Application
High Performance
Refrigerator Capacity (Cu.-Ft.)
69 cu ft
Defrost
Cycle
Door Hinge
Sliding
Plug Type
NEMA 5-15
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Display
Yes
Product Type
Lab Refrigerator
Defrost Method
Cycle
Includes Battery Back-Up
Yes
Condenser Type
Hermetic
Includes Alarm
Yes
Current
7.5 A
Frequency
60 Hz
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Interior Material
Steel
Door Lock Type
Keyed Lock
Caster Configuration
Swivel
Standards
ETL
Shelf Adjustability
Adjustable
Refrigerant Type
R-290
Weight
688 lb
Door Exterior Material
Powder Coated Steel
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Door Ajar, Temperature
Alarm Indicator Type
Audio and Visual
Compressor Speed
3,500 RPM

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 69 cu ft, Freezer Capacity (Cu.-Ft.) 0.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -18 Degrees to 0 Degrees , Overall Depth 32 1/2 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.