Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 23 cu. ft.

  • Mfr # NSWDR231WWG/0

  • Zoro # G7482454


product price: $7,598.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSWDR231WWG/0
Zoro #
G7482454
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Cord Length
6 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
25 1/4 in
Refrigerator Interior Width
22 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
5
Amps
3
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Capacity (Cu.-Ft.)
23 cu ft
Application - Laboratory Refrigerator/Freezer
Pharmacy
Agency Compliance
ETL
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Door Material
Glass
Refrigerator Temperature Range (F)
33 Degrees to 50 Degrees
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Defrost
Cycle
Freezer Temperature Range (C)
1 Degrees to 10 Degrees
Hz
60
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator
Freezer Temperature Range (F)
33.8 Degrees to 50 Degrees
Door Hinge
Right
Current
3 A
Product Type
Lab Refrigerator
Refrigerator Temperature - Maximum
10 Degrees C
Interior Material
Steel
Compressor Speed
3,500 RPM
Refrigerator Temperature - Minimum
1 Degrees C
Caster Configuration
Swivel
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-290
Temperature Display
Yes
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Interior Lighting Type
LED
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Exterior Material
Powder Coated Steel
Includes Battery Back-Up
Yes
Plug Type
NEMA 5-15
Standards
Energy Star Certified, ETL
Alarm Type
Door Ajar, Temperature
Condenser Type
Hermetic
Defrost Method
Cycle
Includes Probe Port
Yes
Includes Alarm
Yes
Weight
296 lb
Frequency
60 Hz

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Freezer Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 33 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.