Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 33 cu. ft.

  • Mfr # NSWDR332WWG/0

  • Zoro # G4239390


product price: $8,504.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
32 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSWDR332WWG/0
Zoro #
G4239390
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
32 1/2 in
Cord Length
6 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
34 1/4 in
Refrigerator Interior Depth
23 3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Touch Screen Digital Temperature Display
Total Capacity
33 cu ft
Number of Doors
2
Refrigerator Capacity
33 cu ft
Control Type
Microprocessor
Number of Shelves
10
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Glass
Defrost
Cycle
Agency Compliance
ETL
Application
Pharmacy
Amps
4.5
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Refrigerator Capacity (Cu.-Ft.)
33 cu ft
Freezer Temperature Range (F)
33.8 Degrees to 50 Degrees
Door Hinge
Sliding
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (F)
33 Degrees to 50 Degrees
Freezer Capacity (Cu.-Ft.)
33 cu ft
Hz
60
Freezer Temperature Range (C)
1 Degrees to 10 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Product Type
Lab Refrigerator
Shelf Adjustability
Adjustable
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Caster Configuration
Swivel
Interior Material
Steel
Frequency
60 Hz
Alarm Type
Door Ajar, Temperature
Interior Lighting Type
LED
Includes Battery Back-Up
Yes
Alarm Indicator Type
Audio and Visual
Includes Probe Port
Yes
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Display
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator/Freezer Type
Refrigerator
Current
4.5 A
Weight
369 lb
Refrigerant Type
R-290
Door Exterior Material
Powder Coated Steel
Includes Alarm
Yes
Standards
ETL
Plug Type
NEMA 5-15
Defrost Method
Cycle

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33 cu ft, Freezer Capacity (Cu.-Ft.) 33 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 32 1/2 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 33 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.