Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator and Freezer, 26 cu. ft.

  • Mfr # NSWDR362WWS/0

  • Zoro # G4239485


product price: $8,898.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSWDR362WWS/0
Zoro #
G4239485
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Cord Length
6 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
34 7/8 in
Refrigerator Interior Depth
23 5/8 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Touch Screen Digital Temperature Display
Total Capacity
36 cu ft
Number of Doors
2
Refrigerator Capacity
36 cu ft
Control Type
Microprocessor
Number of Shelves
10
Application - Laboratory Refrigerator/Freezer
Pharmacy
Amps
4.5
Agency Compliance
ETL
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (F)
33 Degrees to 50 Degrees
Refrigerator Capacity (Cu.-Ft.)
36 cu ft
Freezer Temperature Range (C)
1 Degrees to 10 Degrees
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Freezer Capacity (Cu.-Ft.)
33 cu ft
Door Material
Stainless Steel
Defrost
Cycle
Freezer Temperature Range (F)
33.8 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application
Pharmacy
Hz
60
Refrigerant Type
R-290
Plug Type
NEMA 5-15
Interior Material
Steel
Caster Configuration
Swivel
Shelf Adjustability
Adjustable
Door Lock Type
Keyed Lock
Alarm Type
Door Ajar, Temperature
Door Exterior Material
Powder Coated Steel
Includes Probe Port
Yes
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Lighting Type
LED
Standards
ETL
Frequency
60 Hz
Includes Battery Back-Up
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator/Freezer Type
Refrigerator
Current
4.5 A
Product Type
Lab Refrigerator
Weight
310 lb
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Defrost Method
Cycle

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Freezer Capacity (Cu.-Ft.) 33 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 33 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.