Zoro Homepage

Refrigerator

  • Mfr # NSBF231WSWCR-0

  • Zoro # G004319570


product price: $13,121.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBF231WSWCR-0
Zoro #
G004319570
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Cord Length
9 ft
Freezer Interior Width
22 in
Probe Port Size
3/4 in
Freezer Interior Depth
26 1/2 in
Freezer Interior Height
5 ft

Details

Item
Refrigerator
Includes
Magnetic Sealed Gasket
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Calibrated Display Probe
Total Capacity
23 cu ft
Number of Doors
1
Freezer Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
7
Freezer Capacity (Cu.-Ft.)
23 cu ft
Application
High Performance, Plasma
Defrost
Automatic/Cycle
Door Hinge
Right
Freezer Temperature Range (F)
-31 Degrees to 5 Degrees F
Freezer Temperature Range (C)
18 Degrees to 26 Degrees C
Agency Compliance
21CFR Part 820 Compliant, CETL Listed, ETL, FDA Listed Class II Medical Device
Door Material
Solid
Amps
15 A
Plug Type
NEMA 5-15
Application - Laboratory Refrigerator/Freezer
Plasma
Standards
21CFR Part 820, ETL/CETL, FDA Listed Class II Medical Device, UL 471
Laboratory Refrigerator/Freezer Item
Freezer
Refrigerant Type
R-290
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Product Type
Lab Freezer
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)
Refrigerator/Freezer Type
Freezer
Energy Usage
8.57 kWh/day
Includes Alarm
Yes
Condenser Type
Find and Tube
Door Insulation Material
HDU
Interior Lighting Type
LED
Interior Material
Stainless Steel
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Door Exterior Material
Powder Coated Steel
Freezer Temperature - Minimum
-35 Degrees C
Caster Configuration
(4) Swivels
Probe Port Location
Back
Includes Probe Port
Yes
Compressor Speed
4,500 RPM
Includes Battery Back-Up
Yes
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Weight
360 lb
Alarm Type
Door Ajar, Temperature
Current
7 A
Defrost Method
Automatic/Cycle
Freezer Temperature - Maximum
-15 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Plasma, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Freezer Capacity (Cu.-Ft.) 23 cu ft, Freezer Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 36 3/8 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Automatic/Cycle, Freezer Temperature Range (F) -31 Degrees to 5 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.