Zoro Homepage

Refrigerator

  • Mfr # NSBF492WSW-0

  • Zoro # G704319573


product price: $15,498.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBF492WSW-0
Zoro #
G704319573
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Cord Length
9 ft
Freezer Interior Depth
26 1/2 in
Freezer Interior Width
4 ft
Probe Port Size
3/4 in
Freezer Interior Height
5 ft

Details

Item
Refrigerator
Includes
Magnetic Sealed Gasket
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Temperature Sensor Failure
Total Capacity
49 cu ft
Number of Doors
2
Freezer Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
7
Door Hinge
Left and Right
Application - Laboratory Refrigerator/Freezer
Plasma
Agency Compliance
21CFR Part 820 Compliant, CETL Listed, ETL, FDA Listed Class II Medical Device
Plug Type
NEMA 5-15
Refrigerant Type
R-290
Standards
21CFR Part 820, ETL/CETL, FDA Listed Class II Medical Device, UL 471
Laboratory Refrigerator/Freezer Item
Freezer
Defrost
Automatic/Cycle
Door Material
Solid
Freezer Temperature Range (F)
-31 Degrees to 5 Degrees F
Amps
15 A
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Freezer Capacity (Cu.-Ft.)
49 cu ft
Application
High Performance, Plasma
Freezer Temperature Range (C)
18 Degrees to 26 Degrees C
Product Type
Lab Freezer
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)
Includes Probe Port
Yes
Interior Lighting Type
LED
Condenser Type
Find and Tube
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Alarm Type
Door Ajar, Temperature
Current
7.6 A
Energy Usage
8.69 kWh/day
Door Exterior Material
Powder Coated Steel
Refrigerator/Freezer Type
Freezer
Caster Configuration
(4) Swivels
Includes Alarm
Yes
Probe Port Location
Back
Freezer Temperature - Minimum
-35 Degrees C
Compressor Speed
4,500 RPM
Temperature Display
Yes
Weight
670 lb
Includes Battery Back-Up
Yes
Freezer Temperature - Maximum
-15 Degrees C
Alarm Indicator Type
Audio and Visual
Defrost Method
Automatic/Cycle
Interior Material
Stainless Steel
Temperature Accuracy Tolerance
+/-1.1 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Plasma, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Freezer Capacity (Cu.-Ft.) 49 cu ft, Freezer Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 36 3/8 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Automatic/Cycle, Freezer Temperature Range (F) -31 Degrees to 5 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.