Zoro Homepage

Refrigerator

  • Mfr # NSBF492WSWCR-0

  • Zoro # G904319571


product price: $17,502.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBF492WSWCR-0
Zoro #
G904319571
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Cord Length
9 ft
Freezer Interior Height
5 ft
Probe Port Size
3/4 in
Freezer Interior Depth
26 1/2 in
Freezer Interior Width
4 ft

Details

Item
Refrigerator
Includes
Magnetic Sealed Gasket
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Total Capacity
49 cu ft
Number of Doors
2
Freezer Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
7
Application - Laboratory Refrigerator/Freezer
Plasma
Freezer Temperature Range (F)
-31 Degrees to 5 Degrees F
Application
High Performance, Plasma
Standards
21CFR Part 820, ETL/CETL, FDA Listed Class II Medical Device, UL 471
Refrigerant Type
R-290
Amps
15 A
Plug Type
NEMA 5-15
Laboratory Refrigerator/Freezer Item
Freezer
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Agency Compliance
21CFR Part 820 Compliant, CETL Listed, ETL, FDA Listed Class II Medical Device
Freezer Capacity (Cu.-Ft.)
49 cu ft
Freezer Temperature Range (C)
18 Degrees to 26 Degrees C
Defrost
Automatic/Cycle
Door Hinge
Left and Right
Door Material
Solid
Product Type
Lab Freezer
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)
Condenser Type
Find and Tube
Includes Battery Back-Up
Yes
Door Insulation Material
HDU
Door Exterior Material
Powder Coated Steel
Includes Alarm
Yes
Refrigerator/Freezer Type
Freezer
Current
7.6 A
Alarm Indicator Type
Audio and Visual
Freezer Temperature - Maximum
-15 Degrees C
Probe Port Location
Back
Alarm Type
Door Ajar, Temperature
Defrost Method
Automatic/Cycle
Interior Lighting Type
LED
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1.1 Degrees C
Weight
675 lb
Energy Usage
8.69 kWh/day
Caster Configuration
(4) Swivels
Interior Material
Stainless Steel
Temperature Display
Yes
Door Lock Type
Keyed Lock
Freezer Temperature - Minimum
-35 Degrees C
Compressor Speed
4,500 RPM

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Plasma, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Freezer Capacity (Cu.-Ft.) 49 cu ft, Freezer Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 36 3/8 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Automatic/Cycle, Freezer Temperature Range (F) -31 Degrees to 5 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.