Zoro Homepage

Refrigerator

  • Mfr # NSBR231WSG-0

  • Zoro # G104217714


product price: $9,074.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
35 3/4 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBR231WSG-0
Zoro #
G104217714
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
35 3/4 in
Cord Length
9 ft
Refrigerator Interior Depth
26 1/2 in
Refrigerator Interior Height
4 7/8 ft
Refrigerator Interior Width
22 in
Probe Port Size
3/4 in

Details

Item
Refrigerator
Includes
Magnetic Sealed Gasket
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Temperature Monitoring DAQ
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
7
Application
Blood Bank, High Performance
Refrigerator Temperature Range (C)
18 Degrees to 26 Degrees C
Amps
15 A
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Application - Laboratory Refrigerator/Freezer
Blood Bank
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Door Material
Glass
Door Hinge
Right
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees F
Agency Compliance
21CFR Part 820 Compliant, CETL Listed, ETL, FDA Listed Class II Medical Device
Refrigerant Type
R-600a
Plug Type
NEMA 5-15
Standards
21CFR Part 820, ETL/CETL, FDA Listed Class II Medical Device, UL 471
Product Type
Lab Refrigerator
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)
Includes Probe Port
Yes
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Minimum
1 Degrees C
Door Insulation Material
HDU
Caster Configuration
(4) Swivels
Current
3 A
Condenser Type
Tube and Grid
Interior Material
Stainless Steel
Weight
414 lb
Defrost Method
Cycle
Probe Port Location
Back
Energy Usage
1.15 kWh/day
Interior Lighting Type
LED
Alarm Type
Door Ajar, Temperature
Door Exterior Material
Powder Coated Steel
Temperature Accuracy Tolerance
+/-0.8 Degrees C
Includes Alarm
Yes
Compressor Speed
4,000 RPM
Refrigerator Temperature - Maximum
10 Degrees C
Door Lock Type
Keyed Lock
Includes Battery Back-Up
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Blood Bank, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 35 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.