Zoro Homepage

Refrigerator

  • Mfr # NSBR231WSW-0

  • Zoro # G204217836


product price: $9,075.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBR231WSW-0
Zoro #
G204217836
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Cord Length
9 ft
Refrigerator Interior Height
4 7/8 ft
Refrigerator Interior Depth
26 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Width
22 in

Details

Item
Refrigerator
Includes
Magnetic Sealed Gasket
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
7
Door Hinge
Right
Defrost
Cycle
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Door Material
Solid
Application
Blood Bank, High Performance
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Blood Bank
Refrigerator Temperature Range (C)
18 Degrees to 26 Degrees C
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees F
Agency Compliance
21CFR Part 820 Compliant, CETL Listed, ETL, FDA Listed Class II Medical Device
Amps
15 A
Plug Type
NEMA 5-15
Standards
21CFR Part 820, ETL/CETL, FDA Listed Class II Medical Device, UL 471
Refrigerant Type
R-600a
Product Type
Lab Refrigerator
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)
Alarm Type
Door Ajar, Temperature
Condenser Type
Tube and Grid
Probe Port Location
Back
Caster Configuration
(4) Swivels
Temperature Accuracy Tolerance
+/-0.8 Degrees C
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Energy Usage
1.15 kWh/day
Refrigerator/Freezer Type
Refrigerator
Interior Material
Stainless Steel
Door Insulation Material
HDU
Includes Alarm
Yes
Door Exterior Material
Powder Coated Steel
Compressor Speed
4,000 RPM
Includes Probe Port
Yes
Defrost Method
Cycle
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
10 Degrees C
Weight
397 lb
Includes Battery Back-Up
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Door Lock Type
Keyed Lock
Current
3 A

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Blood Bank, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 36 3/8 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.