Zoro Homepage

Refrigerator

  • Mfr # NSBR492WSG-0

  • Zoro # G904217709


product price: $12,488.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
35 3/4 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBR492WSG-0
Zoro #
G904217709
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
35 3/4 in
Cord Length
9 ft
Refrigerator Interior Depth
26 1/2 in
Probe Port Size
3/4 in
Refrigerator Interior Height
4 7/8 ft
Refrigerator Interior Width
4 ft

Details

Item
Refrigerator
Includes
Magnetic Sealed Gasket
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
7
Amps
15 A
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees F
Agency Compliance
21CFR Part 820 Compliant, CETL Listed, ETL, FDA Listed Class II Medical Device
Application - Laboratory Refrigerator/Freezer
Blood Bank
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Left and Right
Refrigerator Temperature Range (C)
18 Degrees to 26 Degrees C
Application
Blood Bank, High Performance
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Defrost
Cycle
Door Material
Glass
Standards
21CFR Part 820, ETL/CETL, FDA Listed Class II Medical Device, UL 471
Plug Type
NEMA 5-15
Refrigerant Type
R-600a
Product Type
Lab Refrigerator
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)
Includes Alarm
Yes
Caster Configuration
(4) Swivels
Door Lock Type
Keyed Lock
Defrost Method
Cycle
Includes Battery Back-Up
Yes
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Energy Usage
1.47 kWh/day
Current
4.5 A
Door Exterior Material
Powder Coated Steel
Interior Lighting Type
LED
Compressor Speed
4,000 RPM
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Tube and Grid
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Maximum
10 Degrees C
Alarm Type
Door Ajar, Temperature
Weight
726 lb
Probe Port Location
Back
Door Insulation Material
HDU
Interior Material
Stainless Steel
Includes Probe Port
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Blood Bank, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 35 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.