Zoro Homepage

Refrigerator

  • Mfr # NSBR492WSGCR-0

  • Zoro # G804217724


product price: $13,074.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
35 3/4 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBR492WSGCR-0
Zoro #
G804217724
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
35 3/4 in
Cord Length
9 ft
Refrigerator Interior Height
4 7/8 ft
Refrigerator Interior Width
4 ft
Probe Port Size
3/4 in
Refrigerator Interior Depth
26 1/2 in

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Blood Bank, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 35 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.