Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator

  • Mfr # NSBR492WSWCR-0

  • Zoro # G504319568


product price: $13,366.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Sealed Gasket
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBR492WSWCR-0
Zoro #
G504319568
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
36 3/8 in
Cord Length
9 ft
Refrigerator Interior Depth
26 1/2 in
Refrigerator Interior Width
4 ft
Refrigerator Interior Height
4 7/8 ft
Probe Port Size
3/4 in

Details

Item
Refrigerator
Includes
Magnetic Sealed Gasket
Voltage
110/120V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Event Logging Active on Battery Backup
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
7
Laboratory Refrigerator/Freezer Item
Refrigerator
Standards
21CFR Part 820, ETL/CETL, FDA Listed Class II Medical Device, UL 471
Agency Compliance
21CFR Part 820 Compliant, CETL Listed, ETL, FDA Listed Class II Medical Device
Plug Type
NEMA 5-15
Refrigerator Temperature Range (C)
18 Degrees to 26 Degrees C
Application - Laboratory Refrigerator/Freezer
Blood Bank
Amps
15 A
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Door Material
Solid
Application
Blood Bank, High Performance
Defrost
Cycle
Door Hinge
Left and Right
Refrigerant Type
R-600a
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees F
Product Type
Lab Refrigerator
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)
Door Lock Type
Keyed Lock
Condenser Type
Tube and Grid
Current
4.5 A
Refrigerator/Freezer Type
Refrigerator
Door Insulation Material
HDU
Includes Alarm
Yes
Defrost Method
Cycle
Refrigerator Temperature - Minimum
1 Degrees C
Weight
641 lb
Energy Usage
1.47 kWh/day
Caster Configuration
(4) Swivels
Temperature Accuracy Tolerance
+/-0.7 Degrees C
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Maximum
10 Degrees C
Door Exterior Material
Powder Coated Steel
Alarm Type
Door Ajar, Temperature
Compressor Speed
4,000 RPM
Interior Material
Stainless Steel
Includes Battery Back-Up
Yes
Temperature Display
Yes
Probe Port Location
Back
Includes Probe Port
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Blood Bank, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 18 Degrees to 26 Degrees C, Overall Depth 36 3/8 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees F, Amps 15 A, Voltage 110/120V AC, Color White, Door Hinge Left and Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.