Zoro Homepage

Single Door Freezer Drawer

  • Mfr # FRZ-DRAWER 23

  • Zoro # G804319572


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
For Use With
Freezer
Product Type
Door Freezer Drawer
Overall Length
26 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRZ-DRAWER 23
Zoro #
G804319572
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
26 in

Details

Item
Door Freezer Drawer
For Use With
Freezer
Product Type
Door Freezer Drawer
Material
Steel

Description

Single Door Freezer Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.