Zoro Homepage

Single Door Refrigerator Drawer

  • Mfr # REF-DRAWER G/S23

  • Zoro # G604319574


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
For Use With
Single Door Refrigerator
Material
Steel
Overall Length
26 in
Product Type
Door Refrigerator Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REF-DRAWER G/S23
Zoro #
G604319574
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
26 in

Details

Item
Door Refrigerator Drawer
For Use With
Single Door Refrigerator
Material
Steel
Product Type
Door Refrigerator Drawer

Description

Single Door Refrigerator Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.