Zoro Homepage

Upper Solid Ballast Kit

  • Mfr # NSBB&P BALLAST KIT

  • Zoro # G404217841


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Material
Steel
Overall Length
6 in
Product Type
Upper Solid Ballast Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBB&P BALLAST KIT
Zoro #
G404217841
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
6 in

Details

Item
Upper Solid Ballast Kit
Material
Steel
Product Type
Upper Solid Ballast Kit

Description

Upper Solid Ballast Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.