Zoro Homepage

Cut Protection Gloves, PR

  • Mfr # CS22-2D18B-7

  • Zoro # G722760623


product price: $10.09
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS22-2D18B-7
Zoro #
G722760623
UPC #
748322805902
Country of Origin
Sri Lanka

Description

Cut Protection Gloves, ANSI/ISEA Cut Level A2, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4X42B, Base Coating Material Smooth Nitrile and Nitrile Micro-Foam Palm Coating, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.