Cut Protection Gloves, PR
Mfr # CS22-7518W-9
Zoro # G022761177
product price: $9.39
/prGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS22-7518W-9
Zoro #
G022761177
UPC #
748322806091
Country of Origin
Sri Lanka
Description
Cut Protection Gloves, ANSI/ISEA Cut Level A2, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4X42B, Base Coating Material Nitrile Micro-Foam Coating, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.