Zoro Homepage

Cut Protection Gloves, PR

  • Mfr # CS24-7515B-8

  • Zoro # G122761411


product price: $11.39
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24-7515B-8
Zoro #
G122761411
UPC #
748322806268
Country of Origin
Sri Lanka

Description

Cut Protection Gloves, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 4X42D, Standards EN ISO 21420, EN 388, ANSI/ISEA 105, EN 16350, EC 1935/2004, EC 10/2011, EC 2023/2006, Base Coating Material Nitrile Micro-Foam Coating, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.