Go Cup XL Series Tumbler, 30 oz, Stainless Steel, Capri Blue, Insulated
- Mfr # 2830CCB
- Zoro # G823562171
product price:Â
$
54.75
/ea
Key Features
Material
Stainless Steel
Capacity
30 oz
Insulated / Uninsulated
Insulated
Color
Capri Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830CCB
- Zoro #
- G823562171
- UPC #
- 810102843340
- Country of Origin
- China
- Material
- Stainless Steel
- Capacity
- 30 oz
- Insulated / Uninsulated
- Insulated
- Color
- Capri Blue
Description
With its 30oz capacity, Go Cup XL is your ride or die for staying refreshed on the move. The fully leak-proof design means not a drop will escape, no matter how crazy your adventures get. Go Cup XL's sleek design and flexible handle make it a breeze to carry, whether you're working out, hiking a mountain or hustling through the city streets. The silicone spout stays tucked in until you flip it open to sip, keeping it clean and simple. And with a variety of colors and patterns to choose from, expressing your personal style has never been more fun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.