Shop CORKCICLE
See all product information
Create Account
Sierra Series Commuter Cup Travel Coffee Mug, 17 oz, Ceramic, Walnut Wood
- Mfr # 2817PWW
- Zoro # G223561972
product price:Â
$
60.69
/ea
Key Features
Length
3.07 in
Includes
Spill-Proof 360° Sip Lid
Height
8.78 in
Capacity
17 oz
Width
3.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2817PWW
- Zoro #
- G223561972
- UPC #
- 810005617857
- Country of Origin
- China
- Includes
- Spill-Proof 360° Sip Lid
- Capacity
- 17 oz
- Color
- Walnut Wood
- Material
- Ceramic
Dimensions
- Length
- 3.07 in
- Height
- 8.78 in
- Width
- 3.07 in
Description
Keep your travels smooth and your style cool with the Sierra collection. Classic Corkcicle silhouettes are now available in hues inspired by nature, designed for adventure and made to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.