
12-F 50 OM3 TB MIC PLENUM AIA, 3.0/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 012T88-33180-A3
Zoro # G1128146
product price:Â $4.49
/ea
Sold in multiples of 200 for $898.00
Key Features
Fiber Count
12
Fire Rating
PLENUM
Jacket Type
OFCP, Plenum, FT6
Features
Flame Retardant
Product Name
MIC Fiber Optic Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012T88-33180-A3
Zoro #
G1128146
UPC #
-
Country of Origin
Unknown
Dimensions
Core/Cladding Diameter
50/125 µm
Min. Bend Radius Long Term (In.)
5 in
Min. Bend Radius Installation (In.)
7.4 in
Details
Fiber Count
12
Fire Rating
PLENUM
Jacket Type
OFCP, Plenum, FT6
Features
Flame Retardant
Product Name
MIC Fiber Optic Network Cable
Cable Type
Fiber Optic
Product Line
MIC
Product Type
Network Cable
Device Supported
Network Device
Product Color
Aqua
Certifications & Standards
CSA, ICEA S-83-596, NFPA 262
Fiber Optic Mode
Multi-mode
Shielding
Yes
Max. Tensile Load Long Term. (Lb.)
30 lb
No. of Fibers
12
Fiber Type
OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Cable O.D. (In.)
0.5 in
Armored
Yes
Max. Tensile Load Installation (Lb.)
100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.