Shop CORNING
See all product information
Create Account
12-F 62.5/125 TB IN/OUT RISER, 3.4/1.0 DB/KM 200/500 MHZ*KM, FREEDM ONE
- Mfr # 012K8F-31130-29
- Zoro # G1127744
product price:Â
$
4.49
/ea
Sold in multiples of 250 for
$1,122.50
Key Features
Fiber Count
12
Fire Rating
RISER
Features
UV Resistant, Flame Retardant, Rugged Jacket
Jacket Type
FT4, Riser, OFNR
Core/Cladding Diameter
62.5/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 012K8F-31130-29
- Zoro #
- G1127744
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Core/Cladding Diameter
- 62.5/125 µm
- Min. Bend Radius Long Term (In.)
- 2.6 in
- Min. Bend Radius Installation (In.)
- 3.8 in
Details
- Fiber Count
- 12
- Fire Rating
- RISER
- Features
- UV Resistant, Flame Retardant, Rugged Jacket
- Jacket Type
- FT4, Riser, OFNR
- Product Name
- FREEDM One Tight-Buffered Cable, Riser, 12 F, 62.5 µm Multimode (OM1)
- Product Type
- Network Cable
- Shielding
- Yes
- Product Line
- FREEDM
- Certifications & Standards
- ICEA S-104-696
- Product Color
- Black
- Device Supported
- Network Device
- Cable Type
- Fiber Optic
- Fiber Optic Mode
- Multi-mode
- Max. Tensile Load Long Term. (Lb.)
- 45 lb
- All-Dielectric
- Yes
- No. of Fibers
- 12
- Cable O.D. (In.)
- 0.36 in
- Fiber Type
- OM1 62.5 MICRON MULTIMODE
- Max. Tensile Load Installation (Lb.)
- 150 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.