
12-F 8.3 OS2 SM TB PLENUM MIC, 0.65/0.65/0.50 DB/KM, YELLOW JACKET
Mfr # 012E88-33131-29
Zoro # G0784577
product price: $1.39
/eaSold in multiples of 200 for $278.00
Key Features
Fiber Count
12
Fire Rating
PLENUM
Cable Type
Fiber Optic
Jacket Type
FT6, Plenum, OFNP
Features
Flame Retardant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012E88-33131-29
Zoro #
G0784577
UPC #
-
Country of Origin
Unknown
Dimensions
Core/Cladding Diameter
9/125 µm
Min. Bend Radius Long Term (In.)
1.2 in
Min. Bend Radius Installation (In.)
3.6 in
Details
Fiber Count
12
Fire Rating
PLENUM
Cable Type
Fiber Optic
Jacket Type
FT6, Plenum, OFNP
Features
Flame Retardant
Product Type
Network Cable
Certifications & Standards
CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications)
Device Supported
Network Device
Fiber Optic Mode
Single-mode
Product Line
MIC
Product Color
Yellow
Product Name
MIC Tight-Buffered Cable, Plenum, 12 F, Single-mode (OS2)
Fiber Type
OS2 SINGLE-MODE
No. of Fibers
12
Cable O.D. (In.)
0.24 in
Max. Tensile Load Installation (Lb.)
100 lb
Max. Tensile Load Long Term. (Lb.)
30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.