12-F OM2 TB RISR FREEDM ONE, 2.8/1.0 DB/KM 700/500 MHZ*KM

  • Mfr # 012T8F-31131-29

  • Zoro # G1130614


product price:  $3.15
/ea
Sold in multiples of 250 for $787.50

Key Features

Fiber Count
12
Fire Rating
RISER
Min. Bend Radius Installation (In.)
3.8 in
Fiber Type
OM2 50 MICRON MULTIMODE
Cable O.D. (In.)
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012T8F-31131-29
Zoro #
G1130614
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Bend Radius Installation (In.)
3.8 in
Min. Bend Radius Long Term (In.)
2.6 in

Details

Fiber Count
12
Fire Rating
RISER
Fiber Type
OM2 50 MICRON MULTIMODE
Cable O.D. (In.)
0.36 in
Max. Tensile Load Long Term. (Lb.)
45 lb
Cable Type
Tight Buffered
No. of Fibers
12
All-Dielectric
Yes
Max. Tensile Load Installation (Lb.)
150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.