Shop CORNING
See all product information
Create Account
12-F OM4 TB RISER FREEDM ONE2.8/1.0 DB/KM 3500/500 MHZKMPRETIUM 550 CL
- Mfr # 012T8F-31190-29
- Zoro # G8752979
product price:Â
$
4.59
/ea
Sold in multiples of 250 for
$1,147.50
Key Features
Fiber Count
12
Fire Rating
RISER
Fiber Type
OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Cable Type
Tight Buffered
All-Dielectric
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 012T8F-31190-29
- Zoro #
- G8752979
- UPC #
- -
- Country of Origin
- Unknown
- Fiber Count
- 12
- Fire Rating
- RISER
- Fiber Type
- OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
- Cable Type
- Tight Buffered
- All-Dielectric
- Yes
Description
12-F OM4 TB RISER FREEDM ONE2.8/1.0 DB/KM 3500/500 MHZKMPRETIUM 550 CLEARCRV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.