12-FIBER FREEDM ONE INDOOR/OUTOUTDOOR, RISER 62.5 INTERLOCKINARMOR

  • Mfr # 012K8F-31130-A1

  • Zoro # G8770768


product price:  $6.15
/ea
Sold in multiples of 250 for $1,537.50

Key Features

Fiber Count
12
Fire Rating
RISER
Armored
Yes
Cable Type
Loose Tube
Fiber Type
OM1 62.5 MICRON MULTIMODE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012K8F-31130-A1
Zoro #
G8770768
UPC #
-
Country of Origin
Unknown

Details

Fiber Count
12
Fire Rating
RISER
Armored
Yes
Cable Type
Loose Tube
Fiber Type
OM1 62.5 MICRON MULTIMODE

Description

12-FIBER FREEDM ONE INDOOR/OUTOUTDOOR,RISER 62.5 INTERLOCKINARMOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.