Zoro Homepage

2-F 8.3/125 OS2 TB PLENUM, ZIPCORD 1.0/.75DB/KM, 3MM

  • Mfr # 002E58-31131-24

  • Zoro # G1131743


product price: $0.80
/ea
Sold in multiples of 250 for $200.00

Key Features

Fiber Count
2
Fire Rating
PLENUM
Cable O.D. (In.)
0.11 x 0.22 in
Fiber Type
OS2 SINGLE-MODE
Min. Bend Radius Installation (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002E58-31131-24
Zoro #
G1131743
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Bend Radius Installation (In.)
2 in
Min. Bend Radius Long Term (In.)
1 in

Details

Fiber Count
2
Fire Rating
PLENUM
Cable O.D. (In.)
0.11 x 0.22 in
Fiber Type
OS2 SINGLE-MODE
Max. Tensile Load Long Term. (Lb.)
15 lb
Cable Type
Tight Buffered
Max. Tensile Load Installation (Lb.)
50 lb
No. of Fibers
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.