Zoro Homepage

2-F 8.3/125 TB PLENUM ZIPCORD, 1.0/.75DB/KM, 2MM JACKET YELLOW

  • Mfr # 002E58-31331-24

  • Zoro # G0780535


product price: $0.43
/ea
Sold in multiples of 44 for $18.92

Key Features

Fiber Count
2
Fire Rating
PLENUM
Cable Type
Tight Buffered
Fiber Type
OS2 SINGLE-MODE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002E58-31331-24
Zoro #
G0780535
UPC #
-
Country of Origin
Unknown

Details

Fiber Count
2
Fire Rating
PLENUM
Cable Type
Tight Buffered
Fiber Type
OS2 SINGLE-MODE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.