2-F JUMPER 15MT 50/125 OM3, LC-LC-DUPLEX ULTRABEND, 050502T5120015M
- Mfr # 050502T5120015M
- Zoro # G0988268
product price:Â
$
66.59
/ea
Sold in multiples of 2 for
$133.18
Key Features
Length
15 M : 49.21 FT.
Connector Type
LC - LC
Fiber Type
OM3
Type
Patch Cords
Number of Fibers
2 FIBER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 050502T5120015M
- Zoro #
- G0988268
- UPC #
- -
- Country of Origin
- Unknown
- Connector Type
- LC - LC
- Fiber Type
- OM3
- Type
- Patch Cords
- Number of Fibers
- 2 FIBER
Dimensions
- Length
- 15 M : 49.21 FT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.