2-FIBER PRETIUM-550 OM4LOW-LOSS JUMPER LC-LC UNIBOOT12 METER

  • Mfr # 797902QD120012M

  • Zoro # G1798121


product price:  $86.25
/ea
Free Shipping & Returns

Key Features

Connector Type
LC - LC
Length
12 M : 39.37 FT.
Number of Fibers
2 FIBER
Type
Patch Cords
Fiber Type
OM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
797902QD120012M
Zoro #
G1798121
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 M : 39.37 FT.

Details

Connector Type
LC - LC
Number of Fibers
2 FIBER
Type
Patch Cords
Fiber Type
OM4

Description

2-FIBER PRETIUM-550 OM4LOW-LOSS JUMPER LC-LC UNIBOOT12 METER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.