Shop CORNING
See all product information
Create Account
20-7C Str Bc Pvc Olflex 150Pvc Jkt Gry 90C 600Vblk/Wht#+Grn/Yel Gnd
- Mfr # 505002K5120001M
- Zoro # G110048012
product price:Â
$
21.15
/ea
Key Features
Length
1 M : 3.28 FT.
Connector Type
ST COMPATIBLE - ST COMPATIBLE
Type
Patch Cords
Number of Fibers
2 FIBER
Fiber Type
OM1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505002K5120001M
- Zoro #
- G110048012
- UPC #
- -
- Country of Origin
- Unknown
- Connector Type
- ST COMPATIBLE - ST COMPATIBLE
- Type
- Patch Cords
- Number of Fibers
- 2 FIBER
- Fiber Type
- OM1
Dimensions
- Length
- 1 M : 3.28 FT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.