
24-F 8.3 OS2/125 TB RISER MIC, 0.65/0.65/0.50 DB/KM OS2
Mfr # 024E81-33131-A1
Zoro # G1131515
product price: $4.29
/eaSold in multiples of 250 for $1,072.50
Key Features
Fiber Count
24
Fire Rating
RISER
Cable O.D. (In.)
0.59 in
No. of Fibers
24
Armored
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
024E81-33131-A1
Zoro #
G1131515
UPC #
-
Country of Origin
Unknown
Dimensions
Min. Bend Radius Installation (In.)
8.9 in
Min. Bend Radius Long Term (In.)
5.9 in
Details
Fiber Count
24
Fire Rating
RISER
Cable O.D. (In.)
0.59 in
No. of Fibers
24
Armored
Yes
Max. Tensile Load Long Term. (Lb.)
90 lb
Cable Type
Tight Buffered
Max. Tensile Load Installation (Lb.)
300 lb
Fiber Type
OS2 SINGLE-MODE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.