
24-F 8.3/125 LT IN/OUT RISER, 0.4/0.4/0.3 DB/KM SMFE BLACK
Mfr # 024EUF-T4101DA1
Zoro # G1130763
product price: $6.45
/eaSold in multiples of 4 for $25.80
Key Features
Fiber Count
24
Fire Rating
RISER
Min. Bend Radius Long Term (In.)
7.8 in
Rodent Protected
Yes
Armored
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
024EUF-T4101DA1
Zoro #
G1130763
UPC #
-
Country of Origin
Unknown
Dimensions
Min. Bend Radius Long Term (In.)
7.8 in
Min. Bend Radius Installation (In.)
11.8 in
Details
Fiber Count
24
Fire Rating
RISER
Rodent Protected
Yes
Armored
Yes
Cable O.D. (In.)
0.76 in
Max. Tensile Load Installation (Lb.)
600 lb
Fiber Type
OS2 SINGLE-MODE
Max. Tensile Load Long Term. (Lb.)
180 lb
No. of Fibers
24
Cable Type
Loose Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.