24-F OM3 TB RISR FREEDM ONE, 2.8/1.0 DB/KM 1500/500 MHZ*KM

  • Mfr # 024T8F-31180-29

  • Zoro # G1128182


product price:  $6.35
/ea
Sold in multiples of 250 for $1,587.50

Key Features

Fiber Count
24
Fire Rating
RISER
Min. Bend Radius Long Term (In.)
3.1 in
All-Dielectric
Yes
Min. Bend Radius Installation (In.)
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024T8F-31180-29
Zoro #
G1128182
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Bend Radius Long Term (In.)
3.1 in
Min. Bend Radius Installation (In.)
4.7 in

Details

Fiber Count
24
Fire Rating
RISER
All-Dielectric
Yes
Fiber Type
OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Cable O.D. (In.)
0.31 in
Cable Type
Tight Buffered
Max. Tensile Load Long Term. (Lb.)
90 lb
Max. Tensile Load Installation (Lb.)
300 lb
No. of Fibers
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.