Zoro Homepage

24F TB INDOOR/OUTDOR INTERLOCKARMOR, PLENUM, OS2 SM, ROHS

  • Mfr # 024E8P-31131-A3

  • Zoro # G2783609


product price: $5.55
/ea
Sold in multiples of 250 for $1,387.50

Key Features

Fiber Count
24
Fire Rating
PLENUM
Fiber Type
OS2 SINGLE-MODE
Armored
Yes
Rodent Protected
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024E8P-31131-A3
Zoro #
G2783609
UPC #
-
Country of Origin
Unknown

Details

Fiber Count
24
Fire Rating
PLENUM
Fiber Type
OS2 SINGLE-MODE
Armored
Yes
Rodent Protected
Yes
Cable Type
Tight Buffered

Description

24F TB INDOOR/OUTDOR INTERLOCKARMOR, PLENUM, OS2 SM,ROHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.