4-F 50/125 OM3 TB PLENUM MIC, 2.8/1.0 DB/KM 1500/500 MHZ*KM

  • Mfr # 004T88-31180-29

  • Zoro # G1131393


product price: $1.35
/ea
Sold in multiples of 250 for $337.50

Key Features

Fiber Count
4
Fire Rating
PLENUM
Fiber Type
OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Cable Type
Tight Buffered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
004T88-31180-29
Zoro #
G1131393
UPC #
-
Country of Origin
Unknown

Details

Fiber Count
4
Fire Rating
PLENUM
Fiber Type
OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Cable Type
Tight Buffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.