
4-F 62.5 OM1 LT IN/OUT RISER, 3.4/1.0DB/KM 200/500MHZ*KM, FREEDM LST (Discontinued)
- Mfr # 004KSF-T4130D20
- Zoro # G1130413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
004KSF-T4130D20
Zoro #
G1130413
UPC #
-
Country of Origin
Unknown
Dimensions
Core/Cladding Diameter
62.5/125 µm
Details
Features
Flame Retardant, UV Resistant, Rugged Jacket
Jacket Type
OFNR, FT4, OFN, Riser
Cable Type
Fiber Optic
Certifications & Standards
CSA, ANSI/ICEA S-104-696
Product Line
FREEDM
Product Type
Network Cable
Fiber Optic Mode
Multi-mode
Product Color
Black
Device Supported
Network Device
Product Name
FREEDM LST Loose-Tube, Gel-Free Cable, Riser, 4 F, 62.5 µm Multimode (OM1)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.