Zoro Homepage

6-1/2" Crimper 19 AWG

  • Mfr # 80609100047

  • Zoro # G8704525


product price: $31.59
/ea

Key Features

Capacity
19 AWG
Overall Length
6 1/2 in
Handle Type
Cushion Grip
Insulated
Yes
Application
For Two Conductor Splicing on Conductors Less than 19 Gauge.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80609100047
Zoro #
G8704525
UPC #
00054007156253
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Tool Length
6 1/2 in
Maximum Compatible Wire Size
19 AWG

Details

Item
Crimper
Capacity
19 AWG
Handle Type
Cushion Grip
Insulated
Yes
Application
For Two Conductor Splicing on Conductors Less than 19 Gauge.
Features
Compatible with 211, Ual, Ub2a, Ub2a-D, Ucc, Ug, Up2, Up3, Upb, Upc, Ur, Ur2, Ur2-D, Uy, Uy2, Uy2-D
Primary Crimping Application
Electrical Wire and Cable
Max. Crimping Force
Not Rated
Adjustable
Manual
Strips
No
Replacement Die Code
None
Insulated / Uninsulated
Insulated
Cuts
Yes
For Use With
Scotchlok Connectors 211, UAL, UB2A, UB2A-D, UCC, UG, UP2, UP3, UPB, UPC, UR, UR2, UR2-D, UY, UY2, UY2-D
Includes
Integrated Wire Cutter
Maximum Crimping Force
Not Rated
Includes Crimping Die
No
Compatible Connector Type
Scotchlok Connectors 211, UAL, UB2A-D, UB2A, UCC, UG, UP2, UP3, UPB, UPC, UR2-D, UR2, UR, UY2-D, UY2, UY
Replacement Die Part Number
None
Includes Wire Cutter
Yes
Body Material
Copper

Description

Crimper, Compatible Connector Type Scotchlok Connectors 211, UAL, UB2A-D, UB2A, UCC, UG, UP2, UP3, UPB, UPC, UR2-D, UR2, UR, UY2-D, UY2, UY, Maximum Compatible Wire Size 19 AWG, Maximum Crimping Force Not Rated, Tool Length 6 1/2 in, Includes Wire Cutter Yes, Insulated Yes, Body Material Copper, Features Compatible with 211, Ual, Ub2a, Ub2a-D, Ucc, Ug, Up2, Up3, Upb, Upc, Ur, Ur2, Ur2-D, Uy, Uy2, Uy2-D, Includes Integrated Wire Cutter, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.