6-F OM2 TB RISER FREEDM ONE, 2.8/1.0 DB/KM 700/500 MHZ*KM

  • Mfr # 006T8F-31131-29

  • Zoro # G1131673


product price:  $1.45
/ea
Sold in multiples of 250 for $362.50

Key Features

Fiber Count
6
Fire Rating
RISER
All-Dielectric
Yes
Fiber Type
OM2 50 MICRON MULTIMODE
Min. Bend Radius Installation (In.)
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006T8F-31131-29
Zoro #
G1131673
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Bend Radius Installation (In.)
3.2 in
Min. Bend Radius Long Term (In.)
2.2 in

Details

Fiber Count
6
Fire Rating
RISER
All-Dielectric
Yes
Fiber Type
OM2 50 MICRON MULTIMODE
Cable O.D. (In.)
0.22 in
No. of Fibers
6
Cable Type
Tight Buffered
Max. Tensile Load Long Term. (Lb.)
45 lb
Max. Tensile Load Installation (Lb.)
150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.