6-F OM4 MM TB PLENUM MIC AIA3.0/1.0 DB/KM 3500/500 MHZ*KM10G 550M CLEA

  • Mfr # 006T88-31190-A3

  • Zoro # G1796478


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Fiber Count
6
Fire Rating
PLENUM
No. of Fibers
6
Cable Type
Tight Buffered
Min. Bend Radius Long Term (In.)
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006T88-31190-A3
Zoro #
G1796478
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Bend Radius Long Term (In.)
4.8 in
Min. Bend Radius Installation (In.)
7.2 in

Details

Fiber Count
6
Fire Rating
PLENUM
No. of Fibers
6
Cable Type
Tight Buffered
Max. Tensile Load Installation (Lb.)
100 lb
Fiber Type
OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Armored
Yes
Cable O.D. (In.)
0.48 in
Max. Tensile Load Long Term. (Lb.)
30 lb

Description

6-F OM4 MM TB PLENUM MIC AIA3.0/1.0 DB/KM 3500/500 MHZ*KM10G 550M CLEARCURVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.