6-F OM4 TB RISER FREEDM ONE2.8/1.0 DB/KM 3500/500 MHZ*KM, INDOOR/OUTDOO

  • Mfr # 006T8F-31190-29

  • Zoro # G8755727


product price:  $2.35
/ea
Sold in multiples of 250 for $587.50

Key Features

Fiber Count
6
Fire Rating
RISER
Fiber Type
OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
All-Dielectric
Yes
Cable Type
Tight Buffered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006T8F-31190-29
Zoro #
G8755727
UPC #
-
Country of Origin
Unknown

Details

Fiber Count
6
Fire Rating
RISER
Fiber Type
OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
All-Dielectric
Yes
Cable Type
Tight Buffered

Description

6-F OM4 TB RISER FREEDM ONE2.8/1.0 DB/KM 3500/500 MHZ*KM,INDOOR/OUTDOOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.