6-F OM4 TB RISER MIC AIA3.0/1.0 DB/KM 3500/500 MHZ*KM10G 550M CLEARCUR

  • Mfr # 006T81-31190-A1

  • Zoro # G9045658


product price:  $3.49
/ea
Sold in multiples of 250 for $872.50

Key Features

Fiber Count
6
Fire Rating
RISER
Min. Bend Radius Long Term (In.)
4.7 in
No. of Fibers
6
Cable O.D. (In.)
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
006T81-31190-A1
Zoro #
G9045658
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Bend Radius Long Term (In.)
4.7 in
Min. Bend Radius Installation (In.)
7 in

Details

Fiber Count
6
Fire Rating
RISER
No. of Fibers
6
Cable O.D. (In.)
0.47 in
Max. Tensile Load Long Term. (Lb.)
45 lb
Cable Type
Tight Buffered
Fiber Type
OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Max. Tensile Load Installation (Lb.)
150 lb
Armored
Yes

Description

6-F OM4 TB RISER MIC AIA3.0/1.0 DB/KM 3500/500 MHZ*KM10G 550M CLEARCURVE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.