Zoro Homepage

Adapter for 15ml and 13 x 75ml tubes, 2 per package for LabRoller 248140, 2PK

  • Mfr # 248140-15

  • Zoro # G616464248


product price: $86.99
/pk 2, $43.50/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
8.5 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Voltage
120 VAC, 60Hz
Capacity
10 x 15 ML, 12 (13 x 75 ML) Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248140-15
Zoro #
G616464248
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 in
Width
8.5 in
Height
5 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Adapter for 15ml and 13 x 75ml tubes, 2 per package for LabRoller 248140
Voltage
120 VAC, 60Hz
Capacity
10 x 15 ML, 12 (13 x 75 ML) Tubes

Description

Holds 10 x 15ml, 12 13 x 75ml tubes. Dimensions: 8 1/2 x 4 x 5 Inches Electrical Requirements: 120 VAC, 60Hz.Shipping Weight: 1 lbsShipping Dimensions: 6.00 x 6.00 x 6.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.