Zoro Homepage

Aluminum Chilling Block, 24x0.5ml

  • Mfr # 246304

  • Zoro # G204967618


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.38 in
Overall Length
2.38 in
Overall Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246304
Zoro #
G204967618
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.38 in
Overall Length
2.38 in
Overall Width
4.75 in

Description

These solid aluminum blocks are a highly efficient thermal conductor. They provide excellent temperature stability when used in ice buckets and help keep tubes supported. When using directly on a benchtop simply pre-chill blocks in a refrigerator or freezer for up to 15 minutes. Offer greater convenience and versatillity than gel filled coolers. Blocks are anodized to prevent corrosion.
Outside Dimensions (cm) = 7.6 x 9 x 5.1 Hole Dimensions (mm) = 7.87Shipping Weight: 2 lbs
Shipping Dimensions: 4.75 x 3.38 x 2.38
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.