
BioPette Plus, 2-20ul
Mfr # 249071
Zoro # G804971978
product price: $501.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249071
Zoro #
G804971978
UPC #
-
Country of Origin
Poland
Description
BioPette Plus, Digital Pipettors have many outstanding features compared to other brands. BioPette development started with the detailed review of every aspect of liquid handling. The result is a comfortable, easy to use instrument that provides high accuracy and precision. Continuously Adjustable Volume Digital micrometer selects whole of fractional volumes. Thumb wheel turns conveniently with a gloved hand. Slight recess prevents unintentional change.Superior Accuracy and Reproducibility Chemical resistant, maintenance free seals and a finely polished stainless steel piston provided unsurpassed accuracy, sample after sample. Insulated housing reduces the effects of thermal expansion, from increased precision during prolonged use. Each pipette is individually tested and supplied with a certificate of quality. Exceptional Comfort and Balance The latest technologies and components in the construction of BioPettes results in a light weight, well balanced instrument.The tip ejector is conveniently position and accessible to both the thumb and index finger. Ergonomic grip fits comfortably in either the right or left hand, with the digital display visible during pipetting. Universal Tip Compatibility Biopettes accommodate a variety of universal fit pipette fits. Tip ejector can also be adjusted or removed if required by an individual tip style.
Volume Range: 2-20 μl Accuracy: ±4.0 to ±0.8% Precision:
Research or further manufacturing use only, not for food or drug use.
Volume Range: 2-20 μl Accuracy: ±4.0 to ±0.8% Precision:
Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.